Shop All Mechanics Gloves
Bdg
Performance Glove Synthetic Ladies Lined Thinsulate C100, Size M
Mfr # 20-9-104-M
Zoro # G001249023
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Slip-On
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-104-M
- Zoro # G001249023
- UPC # 063344349945
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 3/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Glove Coating Material PVC, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-OS)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10603R-L)
- BDG Mechanics Gloves, L ( 9 ), Black/White (20-9-816-BL)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- Bdg Mechanics Gloves