Shop All Mechanics Gloves
Bdg
Performance Glove Synthetic Ladies Lined Thinsulate C100, Size L
Mfr # 20-9-104-L
Zoro # G501249028
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Slip-On
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-104-L
- Zoro # G501249028
- UPC # 063344349938
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 8 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Glove Coating Material PVC, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X, Lime, Class 2, 3 Pocket Zipper Mesh Vest (1085-4X)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XL-10)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10605B-M)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10400-L)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- Bdg Mechanics Gloves