Shop All Mechanics Gloves
Bdg
Performance Glove BDG Site Glove Hi-Viz Lined Thinsulate, Size S
Mfr # 20-9-10690-S
Zoro # G8092834
product price: $28.39
/pr
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Orange
- Cuff Style Slip-On
- Glove Length 10 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-10690-S
- Zoro # G8092834
- UPC # 063344257295
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size | S (7) |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Padding, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (0263-L)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10400-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/ Yellow (20-1-10609-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- Bdg Mechanics Gloves