Shop All Cut-Resistant Gloves
Bdg
Pearl Goatskin Driver w/Backhand Protection, Size M
Mfr # 20-1-5000-M
Zoro # G504663449
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color Black/Gray
- Standards ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-5000-M
- Zoro # G504663449
- UPC # 63344440000
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Item | Cut-Resistant, Anti-Impact Drivers Gloves |
Material | Goatskin |
Color | Black/Gray |
Standards | ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- SATA Foam Earplugs, Uncorded, 50 Pairs (STFH0301)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- WELLS LAMONT Glv Lthr Drvr Cowhide Xl (1132XL)
- Bdg Gloves & Hand Protection