Shop All Cut-Resistant Gloves
Bdg
Oil Resist Cut Resist C200 Lined Goatskin 3" Gauntlet w/Impa, Size L
Mfr # 20-9-10754-L
Zoro # G203161239
product price: $44.15
/pr
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Black
- Cuff Style 3 in Cuff
- Thumb Style Keystone
- Lining C200 Thinsulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-10754-L
- Zoro # G203161239
- UPC # 63344431701
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Cut-Resistant Goatskin Impact Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Black |
Cuff Style | 3 in Cuff |
Thumb Style | Keystone |
Lining | C200 Thinsulate |
Series | DENY |
Glove Materials | Gaotskin Stitched with Kevlar |
Features | C200 Thinsulate Insulation, TPR Backhand Impact Protection |
Description
Oil-resistant grain goatskin palm & backhand; Cut-resistant lining; C200 Thinsulate insulation; TPR backhand impact protection; 3" split cowhide cuff with reflective strip; Shirred elastic wrist; Gunn cut with keystone thumb; Reinforced thumb saddle; Foam padded palm; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Binder W/Chain, 2 (RTK62C)
- WERNER T410000 Retrieval Yoke Lanyard (T410000)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK, Beige (L924)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- BDG Leather Gloves, Goatskin Palm (20-1-10755-X3L)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XS (6) (99-1-9780-6)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- Bdg Gloves & Hand Protection