Shop All Coated Gloves
Bdg
NBR Coated 21 ga. HPPE, X-Large, PR
Mfr # 99-1-9540-10
Zoro # G511221779
product price: $9.79
/pr
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray/Orange
- Glove Coating Material HPPE
- Standards ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9540-10
- Zoro # G511221779
- UPC # 63344444718
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Details
Color | Gray/Orange |
Glove Coating Material | HPPE |
Standards | ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3 |
Description
21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
- •21ga. HPPE/polyester/steel shell
- •Foam NBR palm coating w/textured finish
- •Elastic knit wrist w/hemmed cuff
- •Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- ZORO SELECT Case of Face Masks, Blue, 50-Count, 40PK (3PLY)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ZORO SELECT Wetting Agent & Surfactant, 5 Gal. (6450-5)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- BDG Coated Gloves, Safety, 11" L (99-1-9393)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size XS (6) (99-1-9800-6)
- BDG Coated Gloves, Safety, 10.5" L (99-1-7341)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size L (9) (99-1-9842-9)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- Bdg Coated Gloves