Shop All Coated Gloves
Bdg
NBR Coated 21 ga. HPPE, Large, PR
Mfr # 99-1-9540-9
Zoro # G211221789
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray/Orange
- Glove Coating Material HPPE
- Standards ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9540-9
- Zoro # G211221789
- UPC # 63344444701
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Color | Gray/Orange |
Glove Coating Material | HPPE |
Standards | ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3 |
Description
21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
- •21ga. HPPE/polyester/steel shell
- •Foam NBR palm coating w/textured finish
- •Elastic knit wrist w/hemmed cuff
- •Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- NEVS Shake Well 3/8" x 1-1/2" (PAUX-88)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size XL (10) (99-1-9870-10)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- BDG 15 Gauge Black Nylon Spandex NBR Palm Net Zero, Size X2S (5) (99-1-8110-5)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6) (99-1-9605-6-K)
- PIP G-Tek PolyKor Seamless Knit PolyKor Glove Polyurethane Coated Flat Grip, Medium, White, 12pk (16-D622/M)
- Bdg Coated Gloves