Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/Yellow
Mfr # 20-1-10603Y-XL
Zoro # G8092055
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10603Y-XL
- Zoro # G8092055
- UPC # 063344192312
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-30 Max Lite Single-Use Earplugs, Corded, 30nrr, Green, 100 Pairs (LPF30)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- BDG Mechanics Gloves, L ( 9 ), Black/White (20-9-816-BL)
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRM)
- Bdg Mechanics Gloves