Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/Orange
Mfr # 20-1-10690-XL
Zoro # G1936257
product price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Cuff Style Knit
- Glove Length 10 in
- Application General Purpose
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10690-XL
- Zoro # G1936257
- UPC # 063344247654
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Padding, Cuff Style Knit, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (PRO 2.5MP)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- NATIONAL CHECKING National Checking Label Removable Blank, PK4 (DCG-DP22-4)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- Bdg Mechanics Gloves