Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/ Yellow
Mfr # 20-1-10609-XL
Zoro # G601228336
original price:
$49.77
46% off
new price: $26.79
/pr
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/ Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Deerskin
- Palm Construction Single Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10609-XL
- Zoro # G601228336
- UPC # 063344150312
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/ Yellow (20-1-10609-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- Bdg Gloves & Hand Protection