Shop All Mechanics Gloves
Bdg
Mechanics Gloves, S ( 7 ), Black/ Yellow
Mfr # 20-1-1214-S-K
Zoro # G201802714
original price:
$18.33
46% off
new price: $9.89
/pr
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (7)
- Color Black/ Yellow
- Cuff Style Knit
- Glove Length 9 1/4 in
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1214-S-K
- Zoro # G201802714
- UPC # 063344377450
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 1/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Knit, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES 1SZ Lined Decoy Glove (330)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F042 (1F042)
- MONTOUR LINE White Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-WH-200-BX)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size L (9) (99-1-9605-9)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10605R-XL)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-CYT-M (8))
- Bdg Mechanics Gloves