Shop All Mechanics Gloves
Bdg
Mechanics Gloves, S ( 7 ), Black
Mfr # 20-1-104-S-K
Zoro # G901844007
product price: $13.99
/pr
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Slip-On
- Palm Material Synthetic Leather
- Application Multipurpose
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-104-S-K
- Zoro # G901844007
- UPC # 063344375654
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Mechanics Gloves |
Color | Black |
Cuff Style | Slip-On |
Palm Material | Synthetic Leather |
Application | Multipurpose |
Palm Construction | Synthetic Leather |
Finger Coverage | Full Finger |
Series | X-Site |
Impact Protection Coverage | Fingers |
Glove Materials | Neoprene/TPR/Silicone/Synthetic Leather Palm |
Glove Construction | Cut and Sewn |
Palm Style | Grip-Coated |
Minimum Temperature | Not Rated |
Glove Backing Material | Neoprene |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Grip-Coated, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Palm Material Synthetic Leather, Glove Back Material Neoprene, Glove Construction Cut and Sewn, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size (11098)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- BDG Mechanics Gloves, L, Black/Gray/Yellow (20-9-10360-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- ZERO FRICTION Dura Palm Universal-Fit Work Glove, Tan/Black (WG100003)
- Bdg Gloves & Hand Protection