Shop All Mechanics Gloves
Bdg
Mechanics Gloves, M ( 8 ), Black/Yellow
Mfr # 20-1-10360-M
Zoro # G702685830
product price: $29.15
/pr
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Shirred Slip-On
- Palm Material Polyester
- Palm Construction Single Layer
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10360-M
- Zoro # G702685830
- UPC # 063344436959
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Polyester, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10603R-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene (2980-6)
- Bdg Mechanics Gloves