Shop All Mechanics Gloves
Bdg
Mechanics Gloves, M ( 8 ), Black/Red
Mfr # 20-1-10603R-MK
Zoro # G101844074
product price: $8.59
/pr
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Application Multipurpose
- Palm Construction Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10603R-MK
- Zoro # G101844074
- UPC # 063344375760
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Mechanics Gloves |
Color | Black/Red |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Multipurpose |
Palm Construction | Synthetic Leather |
Finger Coverage | Full Finger |
Series | X-Site |
Knuckle Protection Material | Neoprene |
Glove Materials | Neoprene/Spandex/Synthetic Leather |
Glove Construction | Cut and Sewn |
Reinforcement Coverage | Reinforced Fingertips, Reinforced Index Finger and Thumb |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Glove Backing Material | Spandex® |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Single Layer, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- Bdg Mechanics Gloves