Shop All Mechanics Gloves
Bdg
Mechanics Gloves, M ( 8 ), Black/Orange
Mfr # 20-1-10690-M
Zoro # G1936056
original price:
$30.00
39% off
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Cuff Style Knit
- Glove Length 10 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-10690-M
- Zoro # G1936056
- UPC # 063344247593
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Padding, Cuff Style Knit, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G15 (472G15)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- MILWAUKEE TOOL 100 Pair Ear Plugs (48-73-3005)
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- BDG Mechanics Gloves, L ( 9 ), Black/White (20-9-816-BL)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MUG-03-M)
- Bdg Mechanics Gloves