Shop All Mechanics Gloves
Bdg
Mechanics Gloves, M ( 8 ), Black/ Brown
Mfr # 20-1-10009-M
Zoro # G001228332
original price:
$19.04
35% off
new price: $12.19
/pr
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10009-M
- Zoro # G001228332
- UPC # 063344201915
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 5 gal. (2001-005)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10605B-M)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (NSMG-08-010)
- Bdg Gloves & Hand Protection