Shop All Mechanics Gloves
Bdg
Mechanics Gloves, M ( 8 ), Black
Mfr # 20-1-10603B-M
Zoro # G1936187
product price: $16.65
/pr
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10603B-M
- Zoro # G1936187
- UPC # 063344192374
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator, Particulate Pk (MMM8511PB1A)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-735)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10400-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-1200-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- Bdg Gloves & Hand Protection