Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Yellow
Mfr # 20-1-10603Y-LK
Zoro # G801843988
product price: $8.59
/pr
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Application Multipurpose
- Palm Construction Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10603Y-LK
- Zoro # G801843988
- UPC # 063344375791
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Mechanics Gloves |
Color | Black/Yellow |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Multipurpose |
Palm Construction | Synthetic Leather |
Finger Coverage | Full Finger |
Series | X-Site |
Knuckle Protection Material | Neoprene |
Reinforcement Coverage | Reinforced Fingertips, Reinforced Index Finger and Thumb |
Glove Materials | Neoprene/Spandex/Synthetic Leather |
Glove Construction | Cut and Sewn |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Glove Backing Material | Spandex® |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Single Layer, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- Bdg Mechanics Gloves