Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Yellow
Mfr # 20-1-10603Y-L
Zoro # G8092658
original price:
$12.00
19% off
new price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10603Y-L
- Zoro # G8092658
- UPC # 063344192305
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4032-S (7))
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-06-XXL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- BDG Mechanics Gloves, L, Black/Gray/Yellow (20-9-10360-L)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- BDG Mechanics Gloves, XL ( 10 ), Black/Gray (20-1-10008-XL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Black/White (906DPXXL)
- Bdg Mechanics Gloves