Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Red
Mfr # 20-1-10605R-L
Zoro # G1936467
original price:
$12.00
8% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10605R-L
- Zoro # G1936467
- UPC # 063344192077
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49126)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10605R-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- CONDOR Hi-Vis Mechanics Gloves, S, Black/Yellow, Spandex/Neoprene (42LA15)
- Bdg Mechanics Gloves