Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Blue
Mfr # 20-1-10605N-LK
Zoro # G301844072
product price: $9.19
/pr
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Series X-Site
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10605N-LK
- Zoro # G301844072
- UPC # 063344375920
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Mechanics Gloves |
Color | Black/Blue |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Finger Coverage | Full Finger |
Series | X-Site |
Minimum Temperature | Not Rated |
Palm Style | Padded |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Padded, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Blue (10215839)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10605R-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-1200-X2L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- Bdg Mechanics Gloves