Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Blue
Mfr # 20-1-10603N-L
Zoro # G1936528
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-10603N-L
- Zoro # G1936528
- UPC # 063344192343
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- CAIMAN Caiman 607-2950-XL Mechanic Glove Synthetic Leather - XL (607-2950-XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), High-Visibility Orange/Yellow (IEX-HZiL1-07-XXXL)
- Bdg Mechanics Gloves