Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/ Yellow
Mfr # 20-1-1214-L-K
Zoro # G101802715
original price:
$12.89
30% off
new price: $8.99
/pr
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Knit
- Glove Length 9 1/4 in
- Palm Material Goatskin
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1214-L-K
- Zoro # G101802715
- UPC # 063344377436
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 1/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Knit, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- TINGLEY Icon LTE Hi-Vis Pants, 32" to 34" Waist Size (P27122)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black/Orange, Breathable Polyester Mesh (812)
- Bdg Gloves & Hand Protection