Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black
Mfr # 20-1-10605B-LK
Zoro # G001844006
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Series X-Site
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-10605B-LK
- Zoro # G001844006
- UPC # 063344375876
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Mechanics Gloves |
Color | Black |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Finger Coverage | Full Finger |
Series | X-Site |
Minimum Temperature | Not Rated |
Palm Style | Padded |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Padded, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- JUSTRITE 5 gal Red Steel (7250130)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- Bdg Mechanics Gloves