Shop All Anti-Vibration Gloves
Bdg
Mechanics Gloves, Black/Gray, Slip-On, M
Mfr # 20-1-10008-M
Zoro # G8092210
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Reinforced
- Insulated Yes
- Knuckle Padding Material Neoprene Rubber
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10008-M
- Zoro # G8092210
- UPC # 063344201861
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size | M ( 8 ) |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Ski-Dri2(TM), Glove Back Material Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- MARCOM Supported Scaffolding Safety DVD Kit (K000SPS9EO)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- Bdg Gloves & Hand Protection