Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 3XL ( 12 ), Black/Yellow
Mfr # 20-1-10400-X3L
Zoro # G602685503
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Slip-On
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Padded
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10400-X3L
- Zoro # G602685503
- UPC # 063344438427
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (12) |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-857 (L))
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- SURECAN SureCan Utility Transfer Tank (SUR-50-U-1)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10400-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/ Yellow (20-1-10609-X2L)
- BDG Mechanics Gloves, L, Black/Gray/Yellow (20-9-10360-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 5 ), Orange/Black (KCCPW-05-XL)
- Bdg Gloves & Hand Protection