Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 2XL ( 11 ), Black/White
Mfr # 20-9-816-BX2L-K
Zoro # G201843922
product price: $14.49
/pr
Sold in multiples of 12 for $173.88
$173.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X2L
- Color Black/White
- Cuff Style Hook-and-Loop
- Palm Material Goatskin
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-816-BX2L-K
- Zoro # G201843922
- UPC # 063344391920
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | X2L |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material C40 Thinsulate, Insulated Yes, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Yellow (IN-40-400)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair (80-100)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Beige/Blue (FF2931XXL)
- Bdg Mechanics Gloves