Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 2XL ( 11 ), Black/White
Mfr # 20-9-1200-X2L
Zoro # G1951307
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-9-1200-X2L
- Zoro # G1951307
- UPC # 063344256274
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- BDG Mechanics Gloves, L, Black/Gray/Yellow (20-9-10360-L)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- Bdg Mechanics Gloves