Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 2XL ( 11 ), Black/Blue
Mfr # 20-1-1200-X2L
Zoro # G1953151
product price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Cowhide
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1200-X2L
- Zoro # G1953151
- UPC # 063344346036
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue/Gray, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- 3M Lens Replacement FF-400-03, Replacemt, PK5 (89475)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-04M)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10603R-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- Bdg Mechanics Gloves