Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 2XL ( 11 ), Black/ Yellow
Mfr # 20-1-10609-X2L
Zoro # G701228328
original price:
$54.17
50% off
new price: $26.79
/pr
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/ Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Deerskin
- Palm Construction Single Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10609-X2L
- Zoro # G701228328
- UPC # 063344300366
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- ANSELL VF, Cut Res glves, A5, 9, 61DD67, PR (11-755VP)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10605B-M)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- Bdg Mechanics Gloves