Shop All Cut-Resistant Gloves
Bdg
Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7)
Mfr # 99-9-9791-7
Zoro # G8091827
product price: $30.39
/pr
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-9-9791-7
- Zoro # G8091827
- UPC # 063344428824
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size M (8) (99-9-9791-8)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XS (6) (99-1-9780-6)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size S (7) (99-1-9770-7)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X2L)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size X2L (20-1-1891-X2L)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, M, 12PK (KV350-M)
- Bdg Cut-Resistant Gloves