Shop All Cold Weather Gloves
Bdg
Lined Grain Goatskin 1-Finger Mitt, X-Large
Mfr # 50-9-5011-XL
Zoro # G708372710
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Palm Material Goatskin
- Standards ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 50-9-5011-XL
- Zoro # G708372710
- UPC # 63344441502
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Leather Mitts |
Color | Black/Gray |
Palm Material | Goatskin |
Standards | ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Blanket, Wool (B6280)
- SAS SAFETY GOGGLE ZION X YELLOW LENS SAFETY (SA5104-03)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear (A63C11)
- DUPONT Tyvek 400 Shoe Covers, Slip Resist, 1Size, Gray, PK200 (FC450SGY00020000)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- Bdg Cold Weather Gloves