Shop All Cold Weather Gloves
Bdg
Lined Grain Goatskin 1-Finger Mitt, Large
Mfr # 50-9-5011-L
Zoro # G708372680
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Palm Material Goatskin
- Standards ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 50-9-5011-L
- Zoro # G708372680
- UPC # 63344441496
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Leather Mitts |
Color | Black/Gray |
Palm Material | Goatskin |
Standards | ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB PX5 Spark Arrestor (03-891)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- BDG Cold-Condition Mitts, Gauntlet (63-9-740SIL)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11) (99-9-300-11)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size M (8) (99-9-301-8)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- Bdg Gloves & Hand Protection