Shop All Leather Palm Gloves
Bdg
Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL
Mfr # 30-1-903K-1-1K
Zoro # G501808676
product price: $1.89
/pr
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Red
- Thumb Style Ambidextrous
- Glove Liner Material Cotton
- Glove Materials Split Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-903K-1-1K
- Zoro # G501808676
- UPC # 063344380399
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Leather Palm, Glove Length 9 1/2 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Knit, Glove Liner Material Cotton, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- NEVS GHS Label - 10% Buffered Formalin Danger 1-1/8" x 3" (GHS-0012)
- TRIMACO Spray Suit, M, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28031)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG VF, Leather Glves, Safety, L, 55LC56, PR (30-1-1003-K)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size S (64-1-1065C-85)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- Bdg Leather Palm Gloves