Shop All Leather Palm Gloves
Bdg
Leather Gloves, Safety Cuff, L, PR
Mfr # 30-1-271DP-K
Zoro # G501843981
product price: $3.59
/pr
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cowhide, Fleece, Leather, Nylon
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-271DP-K
- Zoro # G501843981
- UPC # 063344380320
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Universal |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Cowhide, Fleece, Leather, Nylon |
Cuff Style | Safety |
Glove Cut | Gunn |
Palm Material | Cowhide ( Double Palm ) |
Cuff Material | Rubber |
Leather Palm Process | Split |
Leather Glove Style | Work |
Series | 30-1-271DP |
Hand Protection Style | Glove |
Leather Glove Liner Type | Fleece Liner |
Finger Coverage | Full Finger |
Includes Double Palm | Double Palm |
Knuckle Protection Material | Leather |
Palm Style | Reinforced |
Minimum Temperature | Not Rated |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 9, 16" H, Black, Plain, PR (18822/9)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- HESTRA Durable, Heavy-duty, high-dexterity g, PR (HASSIUM)
- Bdg Leather Palm Gloves