Shop All Leather Palm Gloves
Bdg
Leather Gloves, Safety Cuff, L
Mfr # 40-1-287-W
Zoro # G9690622
product price: $11.79
/pr
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Tan
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-287-W
- Zoro # G9690622
- UPC # 063344252108
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- BDG PR, Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz Gauntlet, Size XL (60-1-1280-XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- Bdg Gloves & Hand Protection