Shop All Leather Palm Gloves
Bdg
Leather Gloves, Safety, 9.25" L
Mfr # 40-9-173W
Zoro # G001249016
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Ladies
- Color Beige / Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-9-173W
- Zoro # G001249016
- UPC # 063344252207
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Ladies |
Glove Length | 9 1/4 in |
Cuff Length | 2 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL (20-9-1650-XL)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size XL (50-9-227-XL)
- BDG Water Repel Grain Cow Utility Mitt HiViz Gauntlet 1Finger, Size XL (50-1-1280-XL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- Bdg Leather Palm Gloves