Shop All Leather Palm Gloves
Bdg
Leather Gloves, L/9
Mfr # 30-1-W10EL
Zoro # G101249022
product price: $3.19
/pr
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-W10EL
- Zoro # G101249022
- UPC # 063344121480
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Cuff Length | 2 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S0250X)
- WHEELER-REX Hydrant Wrench, 1-3/4 In, Steel (8700)
- BSC PREFERRED 2 1/4 x 1.25'' White Desktop Direct Thermal Labels, 1135PK (S-6801)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- BDG PR, Leather Gloves, Elastic Cuff, XL (40-1-1511KW)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG Water Repel Grain Cow Utility Mitt HiViz Gauntlet 1Finger, Size XL (50-1-1280-XL)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- Bdg Gloves & Hand Protection