Shop All Leather Palm Gloves
Bdg
Leather Gloves, Gray/Teal, L, PR
Mfr # 30-1-271DP
Zoro # G9694682
product price: $4.79
/pr
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray/Teal
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-271DP
- Zoro # G9694682
- UPC # 063344251767
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- BDG Fitter Glove Grain Cowhide Lined Pile, Size XL (40-9-173PL-XL)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- Bdg Leather Palm Gloves