Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, Goatskin Palm
Mfr # 20-1-10755-XL
Zoro # G8180666
original price:
$75.35
39% off
new price: $45.69
/pr
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A5
- Color Black / Black
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10755-XL
- Zoro # G8180666
- UPC # 063344423713
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Cuff Length | 5 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- BROTHER Label Tape Cartridge, Black/White/Red, Labels/Roll: Continuous (DK2251)
- ZORO SELECT Flagging Tape, Dark Green, 1-3/16"x 150ft. (17013)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BDG Seamless Knit Dyneema Cut Resistant Hi-Viz Yellow PUFoam Pal, Size L (9) (99-1-9761-9)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size M (8) (99-1-9791-8)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size M (20-9-10364-M)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size X2L (11) (99-1-9778-11)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11) (99-1-9626-11)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- Bdg Cut-Resistant Gloves