Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, Goatskin Palm
Mfr # 20-1-10755-X3L
Zoro # G8181969
product price: $51.49
/pr
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Color Black / Black
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10755-X3L
- Zoro # G8181969
- UPC # 063344423737
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Cuff Length | 5 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- PIG Storm Drain Utility Sign, Stormwater Filtration Device in Use, 10PK (SGN8201-896)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9780-7-K)
- BDG Leather Gloves, Goatskin Palm (20-1-10697-XL)
- BDG 13G HPPE Cut Resistant Nitrile Palm Dipped, Shrink Wrapped, Size XS (6) (99-1-9730-6-K)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- BDG Seamless Knit HPPE Cut Resistant Black Foam PVC Palm, Size S (7) (99-1-9729-7)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- Bdg Gloves & Hand Protection