Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, Goatskin Palm
Mfr # 20-1-10699-XL
Zoro # G8092579
product price: $60.75
/pr
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL ( 10 )
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10699-XL
- Zoro # G8092579
- UPC # 063344370444
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Cuff Length | 5 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Electrical Hazard Sign, 122656 (122656)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XS (6) (99-1-9629-6)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Goatskin Driver Cut Resistant Liner, Size X2L (20-1-1871-X2L)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8743B)
- Bdg Cut-Resistant Gloves