Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, Goatskin Palm
Mfr # 20-1-10699-L
Zoro # G8180060
product price: $60.75
/pr
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A5
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10699-L
- Zoro # G8180060
- UPC # 063344370390
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Cuff Length | 5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9W, PR (807-6003 9W)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size S (7) (99-1-9772-7)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X3L (20-9-1871-X3L)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X3L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N9878BNFM)
- Bdg Cut-Resistant Gloves