Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, Goatskin Palm
Mfr # 20-1-10698-X3L
Zoro # G1936099
product price: $34.65
/pr
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10698-X3L
- Zoro # G1936099
- UPC # 063344367895
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Cuff Length | 3 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow Belt (SM450Y-YW110)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 070)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X2L)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XS (6) (99-1-9790-6)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BDG Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6) (99-9-9625-6)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- Bdg Cut-Resistant Gloves