Shop All Leather Palm Gloves
Bdg
Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray
Mfr # 30-1-1003
Zoro # G9696125
product price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Orange/Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-1003
- Zoro # G9696125
- UPC # 063344121534
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- KIWI BOOT LACE TAN 72"" 2PK (70453-8)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1524)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL (30-9-373-A-XL)
- BDG PR, Leather Gloves, Elastic Cuff, XL (40-1-1511KW)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- Bdg Leather Palm Gloves