Shop All Leather Palm Gloves
Bdg
Leather Gloves, Gauntlet, 12.5" L
Mfr # 40-9-173TFL-5
Zoro # G801249025
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige / Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Thinsulate(TM)
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-9-173TFL-5
- Zoro # G801249025
- UPC # 063344298229
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 12 1/2 in |
Cuff Length | 5 in |
Size- Alpha | Universal |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- Bdg Leather Palm Gloves