Shop All Leather Palm Gloves
Bdg
Leather Gloves, Elastic Cuff, L
Mfr # 40-1-1511Y
Zoro # G9694892
product price: $6.79
/pr
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511Y
- Zoro # G9694892
- UPC # 063344252078
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Lined Grain Cowhide 1-Finger Mitt, PR, L PR (50-9-875-L)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- VISWERX Hi-Vis Split Leather Palm Glove LG (127-11022)
- Bdg Leather Palm Gloves