Shop All Leather Palm Gloves
Bdg
Leather Gloves, Elastic Cuff, L
Mfr # 40-1-1511-5
Zoro # G9690570
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue/Tan/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511-5
- Zoro # G9690570
- UPC # 063344121466
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 12-3/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 12 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Warning, Vehicle Height 12 ft., 6" Sign (8001226)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BOSS Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Blue (B21001-L50)
- MECHANIX WEAR Impact Gloves, L, Black, PR (MP4X-75-010)
- BDG Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL (30-9-373-A-XL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- Bdg Gloves & Hand Protection