Shop All Leather Palm Gloves
Bdg
Leather Gloves, Cowhide Palm, Safety
Mfr # 30-9-473TFLW
Zoro # G801253442
product price: $8.19
/pr
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue / Yellow
- Thumb Style Wing
- Glove Liner Material Thinsulate(TM)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-9-473TFLW
- Zoro # G801253442
- UPC # 063344355618
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Ladies |
Glove Length | 10 in |
Cuff Length | 2 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size XL (50-9-227-XL)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- KINCO Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist (1928KW-L)
- Bdg Gloves & Hand Protection