Shop All Leather Palm Gloves
Bdg
PR, Leather Gloves, Cowhide Palm, Safety
Mfr # 30-9-428A
Zoro # G501228344
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Ladies
- Color Blue
- Thumb Style Wing
- Glove Liner Material Acrylic
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-9-428A
- Zoro # G501228344
- UPC # 063344126782
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Ladies |
Glove Length | 10 in |
Cuff Length | 2 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Safety, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- Bdg Gloves & Hand Protection